Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Pac Strapping

Model # :WBB3254080

MPN #: PT58A

Pac Strapping® Push Type Seal Steel Strapping, 5/8" Strap Width, Silver, Pack of 1000

Product Description
5/8" wide Regular-duty Push-type Seals for use with Steel Strapping, 1,000 seals per case. All Steel Strapping Seals are made from precision tested galvanized steel. Engineered for high joint efficiency with regular duty and heavy duty steel, all Seals meet federal government standards, along with ASTM Standard D3953. PUSH TYPE (PT Type) Sometimes called full overlap seals, push type seals are used with round bundles, and with pusher tools in heavy-duty applications. These seals must be threaded on prior to application.

PRICE
$56.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Strap Width5/8 in
Material Width5/8 in

Product Details

StylePush
TypeSteel Seal
MaterialSteel
Package Quantity1000
ColorSilver
Seal TypePush
Manufacturers Part NumberPT58A
DutyRegular Duty
For Use WithSteel Strapping
BrandPac Strapping