Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WB984855

MPN #: CB-4

PVC Corner Guard CB-4 4" x 4" (Case of 20)

Product Description
CORNER & SURFACE BUMPER GUARD

Bumper Guard offers Protection for Walls, Carts and Equipment.

These bumper guards are commonly used to protect cabinets, walls and partition corners from damage when moving carts, dollies and equipment. Guard is constructed of durable PVC plastic for superior impact protection and offers steel inserts for added strength. Bumpers can be easily mounted (hardware not included).

Note: Sold in case quantities of 20 pieces.

PRICE
$79.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
79.95
Buy 3 units - 10 units
72.95Save $7.00 (9%)
Buy 11+ units
69.95Save $10.00 (13%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth4 in
Height1 in
Thickness7/8 in
Size4" x 4" x 1"

Product Details

Assembly RequiredNo
TypeCorner Guard
MaterialPVC Plastic
Package Quantity1
ColorGray
Manufacturers Part NumberCB-4
BrandVestil