Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB1398870

MPN #: QLP-4861HC

Quantum Louvered Panel QLP-4861, 48" x 61", Oyster White

Product Description
Louvered Panel 48" x 61", Oyster White

The QLP-4861HC Oyster White Louvered panel has an elegant Beige powder-coated finish that is not just appealing to the eye but adds an extra layer of protection against rust, corrosion and the effects of time. The Oyster White Louvered panel has all the strength of 16 gauge steel and can support 500 lbs. Ultra bins hang in a wide variety of configurations to meet all application needs.

Features:
    Load Capacity: 500 lbs. Carton Weight: 60 lbs. Dimensions: 48" x 61"


PRICE
$359.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height61 in
Weight Capacity500 lbs
Weight58 lbs
Thickness5/16 in

Product Details

Assembly RequiredNo
MaterialSteel
Package Quantity1
ColorWhite
Manufacturers Part NumberQLP-4861HC
BrandQuantum Storage Systems

Warranty

Warranty1 yr