Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plasticade Products

Model # :WBB3150939

MPN #: SSP-PVC-84-KIT-3PC

Plasticade® PVC Flagger Pole For STOP/SLOW Signs, Spring button, 84" Post Height, Orange

Product Description
Orange PVC 3 Piece Pole. 84" long assembled. 12"L Top Handle slides onto bottom sections, secured with spring loaded button. Includes mounting hardware for sign. Purchase STOP/SLOW sign separately. 1-5/8" diameter pole, hollow tube with 1/8" thick wall. Rounded plastic tip at bottom allows for easy pole turns.

Features:
    Orange PVC Pole
  • 1-5/8" diameter pole
  • Hollow tube with 1/8" thick wall

    Choose 2 or 3 segment pole
  • Segments slide together
  • Secured with spring loaded button
  • Easy to change from handle to pole, to storage

    Rounded plastic tip at bottom
  • Allows for easy pole turns

  • Meets MUTCD Standards

    Available in two lengths
  • 72" long
  • 84" long

    Top handle holds sign
  • 12" long handle

  • Hardware for attaching sign included

  • STOP/SLOW signs are sold separately


PRICE
$40.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-5/8 in
Height84
Weight4 lbs
Post Height84

Product Details

TypeFlagger Pole
ColorOrange
WheelsNo
For Use WithStop/Slow Signs
StyleSpring Segmented
MaterialPVC
DescriptionPVC Flagger Pole For Stop/Slow Signs
Package Quantity1
Manufacturers Part NumberSSP-PVC-84-KIT-3PC
Post TypePVC Flagger Post
ShapeRound
BrandPlasticade Products