Plasticade Tall Double Spring Sign Stand For Roll-Up Signs 36" & 48", Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Holds roll-up signs 36" & 48", comes with Fast Bracket
Aluminum legs and mast
Automotive grade steel, double spring
- designed to perform in extreme weather conditions
without fatiguing or breaking
- E-coated for maximum rust and corrosion resistance
Telescoping mast
Fixed length legs
- lock in multiple positions to adjust to uneven ground
Non-skid rubber feet
Built-in three flag holder
MASH Accepted for 48" roll-up signs
- mount roll-up signs 84" from the ground (WZ-426)
Meets MUTCD Standards
Aluminum legs and mast
Automotive grade steel, double spring
- designed to perform in extreme weather conditions
without fatiguing or breaking
- E-coated for maximum rust and corrosion resistance
Telescoping mast
Fixed length legs
- lock in multiple positions to adjust to uneven ground
Non-skid rubber feet
Built-in three flag holder
MASH Accepted for 48" roll-up signs
- mount roll-up signs 84" from the ground (WZ-426)
Meets MUTCD Standards
PRICE
$425.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 130-1/2 in |
| Width | 56-1/2 in |
| Height | 155 |
Product Details
| Type | Sign Stand |
| Material | Aluminium |
| Color | Gray |
| Wheels | No |
| For Use With | Roll-Up Signs |
| Brand | Plasticade Products |