Secure material handling cart, for all applications from linen storage, theater storage, sports equipment, & more. Black PVC lid with heavy duty hinges and hasps
Royal Basket Trucks® PVC Hinged Top Basket Truck, 10 Bu, Blue Vinyl, Wood Base, All Swivel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$449.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 33 in |
| Weight | 50 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Vinyl Basket Truck with PVC Hinged Lid |
| Liner Material | Vinyl |
| Color | Blue |
| Caster Type | (4) Swivel |
| Capacity Bushel | 10 bu |
| Capacity | 12.5 ft³ |
| Material | Vinyl |
| Base Material | Hardwood |
| Brand | Royal Basket Trucks |