Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Royal Basket Trucks

Model # :WBB2260049

MPN #: R20-OOW-HPA-3UNN

Royal Basket Trucks® PVC Hinged Top Basket Truck, 20 Bu, Orange Vinyl, Wood Base, All Swivel

Product Description
Secure material handling cart, for all applications from linen storage, theater storage & sports equipment, and more. Black PVC lid with heavy duty hinges and hasps

PRICE
$769.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width32 in
Height38 in
Weight69 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeVinyl Basket Truck with PVC Hinged Lid
Liner MaterialVinyl
ColorOrange
Caster Type(4) Swivel
Capacity Bushel20 bu
Capacity26.7 ft³
MaterialVinyl
Base MaterialHardwood
BrandRoyal Basket Trucks