Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Royal Basket Trucks

Model # :WBB2259598

MPN #: R33-BKX-Y2A-5UNN

Royal Basket Trucks® Wire Cart, Large, Tapered, Double Hanger

Product Description
Versatile collection cart for laundry, sports equipment, home use and more. Constructed of a vinyl dipped wire basket mounted to a powder coated steel base. White, PVC top rim provides protection for equipment, walls, doorways and more. Tapered front for easy use with front-load laundry equipment. Cart comes standard with double hanger and manuevers easily on 5" stem casters. Made in the USA. Additional sizes and styles available. Some assembly required.

PRICE
$595.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-3/4 in
Width22 in
Height71-1/2 in
Inside Height7 - 15-3/4 in
Weight Capacity300 lbs
Weight60 lbs
SizeSmall

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeWire Laundry Cart with Double Garment Hangers
ColorBlack
Caster Type(4) Swivel
Capacity6.6 ft³
MaterialSteel
Number of Compartments1
Manufacturers Part NumberR33-BKX-Y2A-5UNN
BumperYes
Base MaterialSteel
BrandRoyal Basket Trucks