Features:
- Great for DVDs, CDs and software
- Manufactured from crystal clear PVC film
- Easy open bags shrink at a low temperature
- Simply place product in a bag and shrink with a heat gun
Model # :WBB3174551
Weights & Dimensions
| Length | 10 in |
| Width | 12 in |
| Gauge | 100 ga |
Product Details
| Material | PVC |
| Package Quantity | 500 |
| Color | Clear |
| Manufacturers Part Number | B3174551 |
| Brand | Global Industrial |
| Recyclable | Yes |