Features:
- 1 Mil bags are perforated on a roll
- Clear poly allows viewing of stored item
Model # :WBB3174116
Weights & Dimensions
| Length | 106 in |
| Width | 28 in |
| Depth | 17 in |
| Thickness | 1 mil |
Product Details
| Package Quantity | 150 |
| Color | Clear |
| For Use With | 72" Love Seat |
| Brand | Global Industrial |
| Recyclable | Yes |