x

Take 15% off your entire order!

Offer applied at checkout

Quick Cable 160449-2006 PVC Solderless Female Disconnect, 16-14 Gauge, 6 Pcs

Quick Cable 160449-2006 PVC Solderless Female Disconnect, 16-14 Gauge, 6 Pcs

Item #: WBB1150550

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.28 up to 82% OFF

Minimum Quantity: 14

Price: $3.18

Save $0.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 160449-2006 PVC Solderless Female Disconnect, 16-14 Gauge, 6 Pcs

Features:
  • Premium Nylon Insulated Female Bullet
  • Designed for heavy duty applications and superior performance for extreme vibration and moisture
  • Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
  • 3 part construction contains

  • BRAND Quick Cable
  • MANUFACTURERS PART NUMBER 160449-2006
  • CONSTRUCTION Tin Plated
  • DESCRIPTION Solderless Female Disconnect
  • TYPE PVC
  • PACKAGE QUANTITY 6 PCS/Bag
  • STUD/TAB SIZE 0.375
  • GAUGE 16-14 Gauge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

14 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 160449-2006 PVC Solderless Female Disconnect, 16-14 Gauge, 6 Pcs

Quick Cable 160449-2006 PVC Solderless Female Disconnect, 16-14 Gauge, 6 Pcs

Item #: WBB1150550

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant