Features:
- Fuel Gauge LED charge status indicators show how much power is left
- One Battery. Many Tools.20V battery works with both 20V tools and outdoor equipment
Product Details
| Battery Type | Lithium |
| Type | Power Tool Lithium Battery |
| Amperage | 4 A |
| For Use With | Skil Outdoor Power Equipment |
| Batteries Included | Yes |
| Number of Batteries | 1 |
| Voltage | 20 V |
| Package Quantity | 1 |
| Description | Lithium Battery |
| Manufacturers Part Number | BY519601 |
| Battery Amp Hours | 4 Ah |
| Charger Included | No |
| Brand | Skil |