The DCB208-2 20V MAX 8Ah XR lithium ion battery 2-pack provides the highest capacity within the DEWALT 20V MAX XR lineup.Using state-of-the-art lithium ion technology, the DCB208 delivers up to one-third more run time while maintaining the same size and weight as the DCB206 6Ah Battery. The DCB208 includes Fuel Gauge LED charge indicator and a 3-year limited warranty.
DeWalt® 20V MAX XR 8Ah Battery-2 Pack
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 7-1/2 |
| Width | 3-9/16 in |
| Weight | 0.8 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Type | Power Tool Battery |
| Color | Yellow |
| Amperage | 8 A |
| For Use With | DeWalt 20V MAX Tools |
| Voltage | 20 V |
| Package Quantity | 2 |
| Manufacturers Part Number | DCB208-2 |
| Battery Amp Hours | 2 Ah |
| Brand | DeWalt |
Related Products
Power your 20V MAX tools with these 20V MAX 5Ah Batteries that feature the runtime and performance needed for tough jobs. These batteries are compatible with 20V MAX tools and chargers. As a part of the Tool Connect™ connected system, these batteries help simplify inventory management when used with the Site Manager companion app. Features: Reliable Runtime - Take on tough jobs with these batteries that deliver 5Ah capacity each for consistent runtime on the jobsite Simplify Asset Management - These Tool Connect™ Chip Ready™ (DCE042 chip sold separately) batteries connects ...
The DEWALT DCB609 FLEXVOLT Battery pack changes voltage when you change tools. It Powers a new line of 60-Volt MAX Brushless tools and 120-Volt MAX Brushless tools. This pack is also backwards compatible with 20-Volt MAX tools and chargers. Features: 180 Watt Hours of energy in each battery pack (360 Watt Hours combined) 9.0 Ah capacity when used in a 20V MAX* tool Compatible with all 20V MAX*, 60V MAX* and 120V MAX* tools 6X the runtime compared to DCB201 1.5Ah Battery Compatible with 20V MAX*, 60V MAX* and 120V MAX* tools LED State of Charge Display
DeWalt DCB606 20/60V Max Flexvolt 6.0 AH Battery Pack The DCB606 20V/60V MAX Battery pack changes voltage when you change tools, powering a line of powerful 60V MAX tools, 120V MAX tools, and backwards compatible to existing 20V MAX tools and chargers. The battery pack is smart enough to know when to provide runtime for 20V MAX tools (6.0Ah) and power in the new 60V MAX and 120V MAX tools. Features: The Power of corded, The Freedom of cordless 4X runtime compared to DCB201 1.5Ah Battery Pack 3X Power compared to DC9096 18V Battery Tri-Platform Compatibility 20V MAX , 60V MAX and 120V MAX ...
The 20V MAX XR POWERSTACK™ 3.5Ah battery delivers 50% more power and a longer lifespan. Engineered with pouch cell technology, our best performing 20V MAX 3.5Ah battery powers through tough jobs, day in and day out. XR POWERSTACK™ batteries are a part of our best performing line of 20V MAX batteries and are compatible with 20V MAX tools. Features: Longer Lifespan - Help maximize longevity day in and day out with this battery that delivers longer life than traditional cylindrical batteries Compact Size - Work in tight spaces with an ergonomic design that enhances ...
The DCB1106 6-Amp charger offers the most versatility for all of your charging needs. All Lithium-Ion batteries within the DEWALT Compact 12V, 20V MAX, and heavy duty FLEXVOLT battery range are compatible with this charger. The new Stage-1 and Stage-2 LED format communicates more to the user about the state of charge of their batteries, keeping them in the know. Our new latching technology increases the durability of the charger and battery connection point adding safer transport with battery installed. Made In USA.