Extreme Tools PWS Portable Workstation & Roller Cabinet Combo, 30-1/4"Wx25"Dx66-1/8"H, Textured Blk
Write a Review
|
Questions & Answers (0)
Product Description
Extreme Tools® PWS Series PWS3020 30-1/4"W x 20"D Extreme Portable Workstation® with 30-1/4"W x 25"D 6-Drawer Roller Cabinet Combo is a compact versatile organization station. It includes 172 socket pegs, 38 holders to organize hand tools, 31 combination wrench hangars, removable socket holder, and more. It includes 2-slot Universal Power Tool Rack and built-in 3-outlet and 2 USB port power strip. PWS has weather-resistant features to protect tools: sturdy, rugged lid and handles hold tools in place when closed and locked; heavy-duty weather-resistant lock and keys; sealed electrical outlet for receiving power; textured powder coat finish resists the elements, and weather-stripping inside the lid keeps dust and moisture away from tools. The 6-drawer roller cabinet uses full-extension drawers load rated 100lbs. for single slides and 200lbs. for double slides. The self-latching drawer pulls are made with all metal components. Four 6inx2in casters hold up to 900 lbs. each which supports a fully loaded combo. Partial - casters and side handle assembly required.
PRICE
$2,449.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/4 in |
| Depth | 25 in |
| Height | 66-1/8 in |
| Weight | 332 lbs |
| Caster Size | 6 x 2 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Chest & Roller Cabinet Combo |
| Color | Black |
| Series | PWS |
| Number of Drawers | 6 |
| Capacity | 15133.6 |
| Slide Type | Ball Bearing |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | PWSRC3020TK |
| Drawer Capacity | 100 |
| Locking System | PWS: Latch with Keyed Lock, RC: Tubular Coded Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |