Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Porter-Cable

Model # :WBB2192501

MPN #: PXCMPC1682066

Porter Cable® PXCMPC1682066, Portable Electric Air Compressor, 1.6HP, 20 Gal, Horiz, 5.3 CFM

Product Description
Porter Cable® PXCMPC1682066,1.6HP,Portable Comp.,20 Gal,Horiz.,135 PSI,5.3 CFM,1-Phase 120/240V

FEATURES & BENEFITS:
  • Single stage, oil lubricated, Twin-V cast iron pump
  • One piece cast iron crank case
  • Thermally stable cast iron cylinder body
  • Automotive style ball bearings
  • Durable stainless steel reed valves
  • Oil level sight glass
  • Easily accessible oil fill
  • Cast iron balanced fly wheel
  • Heavy duty 1.6 HP, 120-240 volt induction motor
  • Full size metal belt guard
  • Quick set regulator
  • Tank and regulator gauges
  • ASME certified tank


PRICE
$1,075.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-1/4 in
Width23-1/4 in
Height35-1/2 in
Weight155 lbs
Tank Size20 gal
Tank Outlet1/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Wheels(2) 10" Pneumatic
Tank Drain ValveManual
Max PSI135 psi
Start TypeElectric
MaterialCast Iron
Phase1
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberPXCMPC1682066
Pump TypeSingle-Stage
CFM @ 90 PSI5.3 CFM
Low Oil ShutoffNo
BrandPorter-Cable
TypePortable
CFM5.3 CFM
Horsepower1.6 HP
ColorRed
After CoolerNo
StyleHorizontal
Voltage120/240 V
Air FilterNo
DescriptionSingle Stage Electric Compressor
Pre FilterNo
Pressure Dew PointNo

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, ASME