- ANSI/ISEA 105 - Cut A5 | Abrasion 4 | Puncture 4
- Impact: Thermoplastic Rubber
- Outer Premium grain goatskin provides abrasion and puncture resistance
- 360° A5 HPPE cut-resistant liner provides comfort and dexterity
- Fleece interior liner keeps hands warm
- Contact cold protection down to as low as 14°F/-10°C
- Classic ergonomic keystone thumb creates great mobility
- Gunn cut design provides comfortable wear
- Elastic back for secure fit
- Slip-on cuff for easy on/off
- Suggested Applications : Agriculture, Transportation, Masonry, Construction, Mining, Oil & Gas
Pyramex® GL3006CKF Insulated Premium Goatskin Drivers Gloves, Keystone Thumb, XL, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Size | XL |
| Grip | Grain Goatskin Leather |
Product Details
| Color | White |
| Cuff Style | Slip On |
| Material | Goatskin |
| Description | Insulated Premium Goatskin Drivers Gloves with Keystone Thumb |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | GL3006CKFXL |
| Lining Material | Fleece |
| Grade | Premium |
| Cuff Color Family | Brown |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA |