Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166804

MPN #: 81328-SU

Sunlite® Pyramid Flush Mount Ceiling Light Fixture, 12W, 650 Lumens, 10-1/4"W, Black

Product Description
Sunlite® 10-1/4" LED Decorative Pyramid Flush Mount Light Fixture is a great way to add some modern flair to your home.

Features:
  • Modern Design - It features a sleek, straightforward design that allows light to shine in all directions, creating a warm glow for your home or office. The fixture is constructed from durable aluminum and steel, so it'll be durable for years. The frosted glass lens creates a pleasant ambiance in any setting
  • Color Selectable - These non-dimmable fixtures have a 650-lumen output and let you pick the color temperature during installation. Using a switch on the rear of the fixture, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences
  • Long Life LED - This fixture is a low-maintenance lighting option with a lifespan of up to 50,000 hours and integrated LEDs. No more using ladders to access high fixtures and change bulbs
  • Many Applications - The pyramid design allows 360 degrees of light to shine out of the fixture, so you can easily illuminate any room in your home or office. It creates a soft, ambient glow that adds extra evening light. Ideal for Entryways, Bedrooms, Kitchen, Hallways & Office
  • ETL Listed - These are ETL Listed for safety and quality. Unlike fluorescent tubes they contain no harmful chemicals. Dimension 10-1/4"L x 10-1/4"W x 5"H
  • 5 Year Manufacturer's Warranty


PRICE
$79.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in
Width10-1/4 in
Height5 in

Product Details

TypeFlush Mount Light Fixture
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorBlack
CRI80
Mounting LocationSurface Mount
Wattage12 W
Voltage120 V
MaterialAluminum/Steel
Package Quantity1
Manufacturers Part Number81328-SU
Lumens650
ShapePyramid
BrandSunlite

Warranty

Warranty5 yr