Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166775

MPN #: 87812-SU

Sunlite® Round Flush Mount Ceiling Light Fixture, 15W, 1120 Lumens, 12" Dia., Brushed Nickel

Product Description
Sunlite® 12" Decorative Double Band Flush Mount Ceiling Light Fixture features a stylish design with a clean appearance. These dimmable fixtures put out a bright 2000 lumen and allow you to choose the color temperature at the time of installation. Select 2700K, 3000K, 3500K, 4000K or even 5000K depending on your preference using a switch located within the fixture. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Estimated annual energy costs of $1.81 (Based on 3 Hrs./Day at $0.11/kWh). Built-in long-life LED technology means 50,000 hours of maintenance-free service. The fixture can be dimmed (10-100%) when installed with an LED-compatible dimmer. High color rendering at 90 CRI. ETL Listed for damp location installation. These ceiling fixtures can be easily mounted to a standard junction box. Hardware and instructions for mounting are included. Fixture measures 12"L x 12"W x 2-7/8"H

Features:
  • Power factor: 0.7
  • Temperature: -4°F - 104°F
  • Average rated hours: 50000
  • Finish: Brushed Nickel
  • Base: Integrated LED
  • Average life span years: 45
  • 5 Year Manufacturer's Warranty


PRICE
$35.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height2-7/8 in
Weight2 lbs
Diameter12 in

Product Details

TypeFlush Mount Light Fixture
Average Life50000 hr
Color Temperature2700, 3000, 3500, 4000, 5000 K
ColorGray
CRI90
Mounting LocationSurface Mount
Wattage15 W
Voltage120 V
MaterialSteel
Package Quantity1
Manufacturers Part Number87812-SU
Lumens1120
ShapeRound
BrandSunlite

Warranty

Warranty5 yr