Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB1880008

MPN #: 60300-SU

Sunlite 60300-SU PL9/R 9 Watt PL 2-Pin Single U-Shaped Twin Tube G23 Base, Red - Pkg Qty 50

Product Description
Sunlite compact fluorescent plug-in lamps are available in a wide range of sizes, wattages, color temperatures and pin configurations. This Sunlite 9 watt compact fluorescent PL 2-Pin plug-in light bulb has an average lamp life of 10,000 hours and produces a red light that is perfect for applications where a colored light is desired. This lamp fits a G23 socket. Make sure the base precisely matches your fixtures socket as this lamp will only work with the specific external electronic ballast it is a designed for.

Features:
  • Shape: PLT
  • Average Life Hours: 10000
  • Wattage: 32
  • Package Quantity: 25
PRICE
$400.00  Sold in packages of 50 / $8.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width1-1/4 in
Height1-1/4 in
BaseG23
Diameter1-1/4 in

Product Details

Average Life10000 hr
Color Temperature4100 K
ColorRed
CRI80
Wattage12 W
Lamp CodeFUL12T6/CW
Description"12 Watt FUL 4Pin Single UShaped Twin Tube 4Pin Base, Cool White"
Package Quantity50
Manufacturers Part Number60300-SU
Lumens505
ShapeFUL
BrandSunlite

Compliance & Certifications

ANSI CodeCFT12W/G23