The compressor does the thinking for you, with an automatic start-stop pressure switch and an easy-to-read pressure regulator for adjustable and consistent air pressure. Plus, maintenance is a breeze with an easy-access drain. 1 Year Limited Warranty. Measures 21.5" L x 22" W x 48" H. Must register online: Quincy Part #: 1129740226; Quincy Model #: Q12124PQ.
Quincy Q12124VPQ Single-Stage Portable Air Compressor, 2HP, 24 Gallon, Vertical, 115V, Single Phase
|
Questions & Answers (0)
Product Description
Move between jobsites and free up your workspace with the superior air delivery of a vertical and portable single-stage electric air compressor. Equipped with solid rubber wheels for smooth transport, this compressor is ideal for shops, garages, and light commercial use. With its industry-leading 10,000+ pump life and durable cast iron features, this reciprocating compressor stays cool, extending its lifetime while also reducing noise and wear.
145 PSI max pressure (Delivers 8.3 CFM @ 40 PSI; 7.1 CFM @ 100 PSI)
Cut In / Out pressures 115/145 (PSI)
Fully enclosed metal belt guard
1/4" outlet
Oil lubricated
The compressor does the thinking for you, with an automatic start-stop pressure switch and an easy-to-read pressure regulator for adjustable and consistent air pressure. Plus, maintenance is a breeze with an easy-access drain. 1 Year Limited Warranty. Measures 21.5" L x 22" W x 48" H. Must register online: Quincy Part #: 1129740226; Quincy Model #: Q12124PQ.
The compressor does the thinking for you, with an automatic start-stop pressure switch and an easy-to-read pressure regulator for adjustable and consistent air pressure. Plus, maintenance is a breeze with an easy-access drain. 1 Year Limited Warranty. Measures 21.5" L x 22" W x 48" H. Must register online: Quincy Part #: 1129740226; Quincy Model #: Q12124PQ.
PRICE
$1,069.00
1
1
Free Shipping Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 in |
| Width | 22 in |
| Height | 48-1/2 in |
| Weight | 190 lbs |
| Tank Size | 24 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | 40W Non Detergent |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt |
| Pump Material | Aluminum w/ Cast Iron Sleeve |
| Tank Drain Valve | Yes |
| Max PSI | 150 psi |
| Start Type | Electric |
| Material | Aluminum w/ Cast Iron Sleeve |
| Phase | Single |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | 1129740227 |
| PSI | 145 psi |
| Pump Type | Oil Lubricated |
| Low Oil Shutoff | No |
| Brand | Quincy |
| Type | Portable |
| CFM | 7.1 CFM @ 100 PSI CFM |
| Horsepower | 2 HP |
| After Cooler | No |
| Style | Vertical |
| Voltage | 115 V |
| Air Filter | Yes |
| Pre Filter | No |
| Pressure Dew Point | No |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | ASME |