This stationary compressor is equipped with oil level sight glass, so you can easily check the amount of oil at any time. Plus, for added safety, you'll find this model comes with a fully enclosed high flow belt guard. Made in the USA. 2 Year Warranty. 36" L x 24" W x 73" H.
BelAire 4918VN Two-Stage Air Compressor, 5HP, 80 Gallon, Vertical, 230V, Single Phase
Write a Review
|
Questions & Answers (0)
Product Description
This vertical, two-stage reciprocating air compressor delivers superior power while giving you more room to work. With a start-stop pressure switch, and 175 PSI, you can perform multiple jobs and enjoy the ease of consistent air delivery for extended periods of time. Cast iron components and stainless steel valves give the compressor longevity while keeping it cool and preventing wear over time.
15.4 CFM @ 100 PSI; 14.6 CFM @ 175 PSI
230 volt single phase
No magnetic starter required
40 Amp breaker recommended
100% factory tested and ASME certified
This stationary compressor is equipped with oil level sight glass, so you can easily check the amount of oil at any time. Plus, for added safety, you'll find this model comes with a fully enclosed high flow belt guard. Made in the USA. 2 Year Warranty. 36" L x 24" W x 73" H.
This stationary compressor is equipped with oil level sight glass, so you can easily check the amount of oil at any time. Plus, for added safety, you'll find this model comes with a fully enclosed high flow belt guard. Made in the USA. 2 Year Warranty. 36" L x 24" W x 73" H.
PRICE
$2,189.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 73 in |
| Weight | 382 lbs |
| Tank Size | 80 gal |
| Tank Outlet | 1/2" |
Product Details
| Oil Type | 30W Non Detergent |
| Oil System | Splash Lubricated |
| Pump Drive | Belt |
| Pump Material | Cast Iron Cylinder |
| Tank Drain Valve | Yes |
| Max PSI | 175 psi |
| Start Type | Electric |
| Material | Cast Iron Cylinder |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | 8090303168 |
| PSI | 175 psi |
| Pump Type | Oil Lubricated |
| Low Oil Shutoff | No |
| Brand | BelAire |
| Type | Stationary |
| CFM | 13.9 CFM |
| Horsepower | 5 HP |
| After Cooler | No |
| Style | Vertical |
| Voltage | 230 V |
| Air Filter | Yes |
| Pre Filter | No |
| Pressure Dew Point | No |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ASME |