Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1608880

MPN #: Q12126ABD

Hoffman Q12126ABD QLINE™ J Box, Screw Cover, Type 4X, 122x120x55mm, ABS

Product Description
QLINE™ D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Features:
  • Body is impact-resistant polycarbonate for PCD series and ABS for ABD series
  • Opaque and clear covers are impact-resistant polycarbonate for PCD series and ABS for ABD series
  • Polycarbonate material is easily punched, drilled, filed or sawed
  • Straight side walls permit ganging of multiple enclosures
  • Cross-point captivated cover screws are stainless steel
  • Mounting holes molded directly adjacent to cover screws
  • Cover screws protected by removable caps that are aesthetic and provide tamper resistance
  • Molded internal pads for mounting optional panels, rails and other components
  • Panel mounting feature on both body and cover
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Screws provided for mounting optional panel
  • Material is halogen free
PRICE
$47.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Overall L x W4.80 x 4.72 in
Mounting G x H4.33 x 3.54 in
Panel Size (D x E)4.13 x 3.66 in
A x B x C4.57 x 4.49 x 1.93 in

Product Details

Type4X
MaterialAbs
DescriptionJ Box Screw Cover
Manufacturers Part NumberQ12126ABD
Cover StyleOpaque
PanelQ1212PD
BrandHoffman