Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1610038

MPN #: Q3PBPCDM

Hoffman Q3PBPCDM QLINE™ PB Encl, 3PBx22.5mm, Polycarb

Product Description
Used for insulating and housing 30.5-mm or 22.5-mm pushbuttons in hostile environments, QLINE™ D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance.

Features:
  • High-impact polycarbonate material is used for both body and cover
  • Polycarbonate material is easily punched, drilled, filed or sawed
  • Straight side walls permit ganging of multiple enclosures
  • Cross-point captivated cover screws are stainless steel
  • Mounting holes molded directly adjacent to cover screws
  • Cover screws protected by removable caps that are both aesthetic and provide tamper resistance
  • Molded internal pads for mounting optional panels, rails or other components
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Screws provided for mounting optional panel
  • Mounting hardware furnished
  • Material is halogen free
PRICE
$84.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting G x H5.83 x 1.97 in
Panel Size (D x E)5.16 x 2.56 in
External Dimensions6.30 x 3.15 in
Hole Size22.5 in
A x B x C6.02 x 2.87 x 3.11 in

Product Details

Type4X
MaterialPolycarb
DescriptionD Pushbutton
Manufacturers Part NumberQ3PBPCDM
PanelQ168PD
BrandHoffman