Hoffman Q4030PI, Panel, QLINE I, 360x260mm, Fits 400x300mm, Steel/zinc
Write a Review
|
Questions & Answers (0)
Product Description
Provides a solid, flat cover or additional mounting surface for front accessory opening. Cover is gasketed to maintain enclosure integrity. Covers are stainless steel or finished with RAL 7035 textured light-gray polyester powder paint. Hardware is included.
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting G x H | 14.96 x 11.02 in |
| Panel Size (D x E) | 14.17 x 10.24 in |
| External Dimensions | 15.75 x 11.81 in |
| A x B x C | 15-1/4 x 11-5/16 x 6-13/16 in |
Product Details
| Material | Steel |
| Description | Panels |
| Color | Gray |
| Manufacturers Part Number | Q4030PI |
| Cover Style | OPAQUE |
| Fits | 400x300mm |
| Panel | Q4030PI |
| Brand | Hoffman |