Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611891

MPN #: CP3235

Hoffman CP3235, CONCEPT Dr Panels, Fits 32.00x35.00, Steel

Product Description
Hoffman CP3235, CONCEPT Dr Panels, Fits 32.00x35.00, Steel

For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.

Features:
  • 14 gauge Type 304 or Type 316L stainless steel bodies and doors
  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assembly
  • Hasp and staple for padlocking
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body
PRICE
$94.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge14 ga
A x B x C9-1/8 x 8-1/8 x 1/16

Product Details

TypeSteel
MaterialSteel
DescriptionDoor Panels
ColorWhite
Manufacturers Part NumberCP3235
Fits32.00x35.00
BrandHoffman