Zip-A-Duct™ Stainless Steel Cable Locks For Horizontal Cables
Write a Review
|
Questions & Answers (0)
Product Description
Please note this is an accessory item for Zip-A-Duct™ Fabric ducting only and cannot be purchased on its own.
Zip-A-Duct™ Stainless Steel Cable Locks For Horizontal Cables
Cable Locks are used to secure the horizontal cable to one side of the stretcher at each end of the horizontal run. We recommend that you use a total of four cable locks for each horizontal run and 2 cable locks for each vertical drop. Please refer to the installation instructions for additional details. This cable lock is made of stainless steel.
Zip-A-Duct™ Stainless Steel Cable Locks For Horizontal Cables
Cable Locks are used to secure the horizontal cable to one side of the stretcher at each end of the horizontal run. We recommend that you use a total of four cable locks for each horizontal run and 2 cable locks for each vertical drop. Please refer to the installation instructions for additional details. This cable lock is made of stainless steel.
PRICE
$7.90
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Manufacturers Part Number | 3990015909 |
| Type | Accessory |
| Brand | Zip-A-Duct |