Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordfab

Model # :WBB2228189

MPN #: 8010003774

Nordfab QF End Cap, 6" Dia, Galvanized Steel

Product Description
MADE IN THE USA
QF End Caps connect easily with the QF clamp and are used to cap-off an unused ducting port. They are ideal for future expansion or when a machine has been moved. QF End Caps larger than 24? will be a flat plate and angle rings.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install - without tools.
PRICE
$44.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.7 lbs
Duct Size6 in
Gauge22 ga
Diameter6 in

Product Details

TypeEnd Cap
MaterialGalvanized Steel
ColorSilver
Manufacturers Part Number8010003774
For Use WithQF Ducting
BrandNordfab