Heat Wagon 12" Dia. Dual Outlet Duct Adaptor For HVF310 Heater, Black
Write a Review
|
Questions & Answers (0)
Product Description
The duct adaptor (dual outlet) for HVF310 heater allows convenient installation of ducting to heater. Must use two sets of ducts per opening. Venturi effect design increases heater airflow and decreases air resistance inside duct.
PRICE
$635.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 19 |
| Height | 16 in |
| Weight | 17 lbs |
| Duct Size | 12 in |
| Diameter | 12 in |
Product Details
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | AR312 |
| For Use With | HVF310 |
| Brand | Heat Wagon |