Bagcraft Honeycomb Insulated Wrap, 16"L x 14"W, Silver, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Superior dead-fold action ensures tight-hold wrapping. Two layers: reflective foil and moisture-absorbing paper help keep crispy breads and buns fresh. Honeycomb design creates air pockets, enabling superior heat retention.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 |
| Width | 14 in |
| Size | 14" x 16" |
Product Details
| Style | Foil Sheets |
| Type | Insulated Wrap |
| Made in the USA | Yes |
| Package Quantity | 1000 |
| Color | Silver |
| Manufacturers Part Number | BGC 300841 |
| Brand | Bagcraft |