Bagcraft Foil Single-Serve Bags, Hamburger Labeling, 6"L x 3/4"W x 6-1/2"H, Silver/Red, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Foil and paper lamination provides heat retention. Fast-loading with easy closure for high-speed operations. Upscale appearance boosts sales and quality image.
PRICE
$209.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 3/4 in |
| Size | 3/4" x 6" |
Product Details
| Style | Bag |
| Type | Sandwich Bag |
| Made in the USA | Yes |
| Material | Metal Foil, Paper |
| Package Quantity | 1000 |
| Description | Foil Single-Serve Bags |
| Color | Multi-colored |
| Manufacturers Part Number | BGC 300527 |
| Brand | Bagcraft |