Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513314

MPN #: 47896

QR280HS Quick Release All Stainless Worm Gear Hose Clamp, 14-1/4" - 18" Clamping Dia. 10-Pack

Product Description
QR280HS Quick Release All Stainless Worm Gear Hose Clamp, 14-1/4" - 18" Clamping Diameter 10-Pack

1/2" 300 series stainless steel band and housing. 5/16" 400 series stainless steel hex head screw. 400 series stainless steel bridge. The swivel action design of the screw allows for fast and easy adjustments. These clamps are critical in closed areas where a clamp must be disengaged for installation and removal.

PRICE
$109.95

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Max Clamping Diameter18 in
Clamping Diameter14-1/4 to 18 in
Min Clamping Diameter14-1/4 in
Max Diameter18 in
SAE Sizes280

Product Details

TypeQuick Release Hose Clamp
Package Quantity10
DescriptionQuick Release Hose Clamp
Manufacturers Part Number47896
BrandPrecision Brand
Band MaterialStainless Steel