Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Precision Brand

Model # :WBB513313

MPN #: 47897

QR312HS Quick Release All Stainless Worm Gear Hose Clamp, 1-7/8" - 20" Clamping Dia. 10-Pack

Product Description
QR312HS Quick Release All Stainless Worm Gear Hose Clamp, 1-7/8" - 20" Clamping Diameter 10-Pack

1/2" 300 series stainless steel band and housing. 5/16" 400 series stainless steel hex head screw. 400 series stainless steel bridge. The swivel action design of the screw allows for fast and easy adjustments. These clamps are critical in closed areas where a clamp must be disengaged for installation and removal.

PRICE
$129.95

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Max Clamping Diameter20 in
Clamping Diameter1-7/8 to 20 in
Min Clamping Diameter1-7/8 in
Max Diameter20 in
SAE Sizes312

Product Details

TypeQuick Release Hose Clamp
Package Quantity10
DescriptionQuick Release Hose Clamp
Manufacturers Part Number47897
BrandPrecision Brand
Band MaterialStainless Steel