Pewag Quad Leg Chain Sling, 1" x 10', 20800 lb. Sling Capacity, 30-Degrees Angle, Grade 63
Write a Review
|
Questions & Answers (0)
Product Description
Extra heavy-duty 10-foot four-leg chain sling manufactured from 1" Grade 63 alloy chain and equipped with rugged sling hooks for secure load attachment and dependable lifting performance. Designed for the most demanding overhead lifting and material handling applications, the four-leg configuration provides maximum load stability and balanced weight distribution for large or irregular loads. Built for exceptional strength, durability, and wear resistance, this sling is ideal for industrial, mining, construction, fabrication, and heavy manufacturing operations.
PRICE
$8,616.60
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1 in |
| Choker Hitch Weight Capacity | 16640 lbs |
| Vertical Lift Weight Capacity | 20800 lbs |
| Basket Hitch Capacity | 14560 lbs |
Product Details
| Type | Quad Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 16G63QOS/10 |
| Brand | Pewag |