Pewag Quad Leg Chain Sling, Grab Hook, 1/2" x 10', 26900 lb. Sling Capacity, 30-Degrees Angle, G120
Write a Review
|
Questions & Answers (0)
Product Description
heavy-duty 10-foot four-leg chain sling constructed from 1/2" Grade 120 alloy chain and equipped with high-strength sling hooks for secure load attachment and superior load control. Designed for demanding overhead lifting and rigging applications, it provides exceptional strength, durability, and resistance to wear. The four-leg configuration enhances stability and balanced lifting of large or irregular loads, while Grade 120 chain technology delivers outstanding working load capacity for industrial, construction, mining, and manufacturing environments.
PRICE
$1,865.40
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 21520 lbs |
| Vertical Lift Weight Capacity | 26900 lbs |
| Basket Hitch Capacity | 18830 lbs |
Product Details
| Type | Four Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 13G120QOG/10 |
| Brand | Pewag |