Pewag Single Leg Chain Sling, Sling & Grab Hook, 1/2" x 10', 17900 lb. Sling Cap., 90-Degrees, G120
Write a Review
|
Questions & Answers (0)
Product Description
13G120SSG/5 – Premium 10-foot single-leg Grade 120 chain sling assembled with rugged 1/2" alloy chain, a sling hook on the load end, and a grab hook for secure attachment and convenient length adjustment. Engineered for the most demanding overhead lifting and rigging applications, this sling delivers exceptional strength, durability, and fatigue resistance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring dependable load control, versatile rigging options, and superior lifting performance in challenging environments.
PRICE
$537.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 14320 lbs |
| Vertical Lift Weight Capacity | 17900 lbs |
| Basket Hitch Capacity | 12530 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 13G120SSG/10 |
| Brand | Pewag |