Pewag Single Leg Chain Sling, Grab Hook, 3/8" x 10', 10600 lb. Sling Capacity, 90-Degrees Angle,G120
Write a Review
|
Questions & Answers (0)
Product Description
Premium 10-foot single-leg Grade 120 chain sling assembled with durable 3/8" alloy chain and equipped with a sling hook and grab hook for secure load attachment, convenient length adjustment, and versatile rigging configurations. Engineered for demanding overhead lifting and rigging applications, this sling delivers exceptional strength, durability, and fatigue resistance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring dependable load control, enhanced safety, and reliable lifting performance in challenging work environments.
PRICE
$343.90
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 8480 lbs |
| Vertical Lift Weight Capacity | 10600 lbs |
| Basket Hitch Capacity | 7420 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 10G120SOG/10 |
| Brand | Pewag |