Pewag Single Leg Chain Sling, Sling Hooks Both Ends, 3/8" x 10', 5500 lb. Sling Cap., 90-Degrees,G63
Write a Review
|
Questions & Answers (0)
Product Description
10-foot single-leg chain sling manufactured from 3/8" Grade 63 alloy chain and equipped with durable sling hooks for secure load attachment and dependable lifting performance. Designed for overhead lifting, rigging, and material handling applications, it delivers excellent strength, toughness, and resistance to wear in demanding environments. The extended 10-foot reach provides added flexibility, while the robust Grade 63 chain construction ensures long-lasting reliability for industrial, construction, maintenance, and fabrication operations.
PRICE
$1,329.30
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 4400 lbs |
| Vertical Lift Weight Capacity | 5500 lbs |
| Basket Hitch Capacity | 3850 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 10G63SSS/10 |
| Brand | Pewag |