Quantum® Label Holder, Fits 54"W Shelf, 51"L, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Label Holders are an excellent method for identifying product. Holders affix directly to truss on any size shelf. (Label inserts sold separately).
PRICE
$17.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
Product Details
| Style | Blank Label Holder |
| Type | Label Holder |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Label Holder |
| Color | Clear |
| Manufacturers Part Number | LH51C |
| Accessory Type | Label Holder |
| Brand | Quantum Storage Systems |