Quantum® Overhead Track Kit with 132" Tracks & End Plates, Chrome Finish
Write a Review
|
Questions & Answers (0)
Product Description
Overhead Track Kit, includes: (2) 132" tracks and (4) end plates, chrome plated finish, NSF, Made in USA.
PRICE
$1,325.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 132 in |
Product Details
| Assembly Required | No |
| Type | Overhead Track Kit |
| Finish | Chrome |
| Material | Aluminum |
| Color | Silver |
| Brand | Quantum Storage Systems |