Quantum® Intermediate Kit, Chrome Finish, 18"L
Write a Review
|
Questions & Answers (0)
Product Description
Intermediate Kit, 18", includes: (4) 86"H posts, (4) foot plates and (2) double-sided overhead track support brackets, chrome plated finish, NSF, Made in USA. It is made up of Carbon Steel.
PRICE
$179.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 86 in |
Product Details
| Assembly Required | No |
| Type | Intermediate Kit |
| Finish | Chrome |
| Material | Steel |
| Color | Silver |
| Brand | Quantum Storage Systems |