Quantum® Partition Store Flat Shelf, 24"L x 14"W x 1"H, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Partition Store, flat shelf, chrome plated finish for 1,200 lb. Mobile Load capacity Bay Carts.
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 14 in |
| Height | 1 in |
| Weight Capacity | 60 lbs |
Product Details
| Assembly Required | No |
| Number of Bins | 0 |
| Type | Flat Shelf |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | PS-WS2414C |
| Brand | Quantum Storage Systems |