Quantum® Partition Store Starter Unit with Wire Shelves, 19-1/2"L x 24"W x 75"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Partition Store Starter Unit with wire shelves, 19-1/2"L x 24"D x 75"H, includes: (7) shelves on slides, bottom dust cover and (25) hanging label tags, white finish.
Starter units come complete with 2 frames, 4 cross bars, top wire shelf, full extension slides, bottom dust cover and four 4"H poly casters, 2 with brakes. Load capacity of 800 lb. Each Basket and shelf can support 60 lbs.
Starter units come complete with 2 frames, 4 cross bars, top wire shelf, full extension slides, bottom dust cover and four 4"H poly casters, 2 with brakes. Load capacity of 800 lb. Each Basket and shelf can support 60 lbs.
PRICE
$1,355.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 24 in |
| Height | 75 in |
| Weight Capacity | 800 lbs |
Product Details
| Assembly Required | No |
| Type | Starter Unit with Wire Shelves |
| Color | White |
| Number of Levels | 8 |
| Casters | 4" Poly Casters |
| Number of Bins | 0 |
| Style | Single-Sided |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-S2475-7SWT |
| Brand | Quantum Storage Systems |