Quantum® Partition Wall Hanging Bracket, Adjustable Angle, Chrome, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Partition Wall Hanging Bracket, adjustable angle, sold as pair. Made of Carbon Steel
PRICE
$19.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Hanging Bracket |
| Frame Color Family | Silver |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Package Quantity | 2 |
| Color | Silver |
| Manufacturers Part Number | WS-HBBA |
| Brand | Quantum Storage Systems |