Quantum Partition Wall Starter Unit, (4) 1047HBC & (3) 1647HBC Baskets, 48"W x 26"D x 70"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Partition Wall Starter Unit, mobile, single sided, 48"W x 26"D x 74"H, includes: (4) 1047HBC and (3) 1647HBC baskets, white and chrome finish
Partition Wall Hanging Baskets are uniquely designed for instant visibility and easy access while maximizing your storage area. The wire construction minimizes dirt accumulation and allows air circulation. Baskets have a 1/2" x 1/2" grid pattern to partition product while letting you know when to reorder product and restock items. Available in 11-7/8" and 17-7/8" widths, and in 18", 36", and 48" lengths. Made of Carbon Steel
1047HBC baskets measure 11" x 47" x 7" from the inside and 11-7/8" x 48" x 7-1/2" on the outside.
1647HBC baskets measure 17" x 47" x 7" from the inside and 17-7/8" x 48" x 7-1/2" on the outside.
Partition Wall Hanging Baskets are uniquely designed for instant visibility and easy access while maximizing your storage area. The wire construction minimizes dirt accumulation and allows air circulation. Baskets have a 1/2" x 1/2" grid pattern to partition product while letting you know when to reorder product and restock items. Available in 11-7/8" and 17-7/8" widths, and in 18", 36", and 48" lengths. Made of Carbon Steel
1047HBC baskets measure 11" x 47" x 7" from the inside and 11-7/8" x 48" x 7-1/2" on the outside.
1647HBC baskets measure 17" x 47" x 7" from the inside and 17-7/8" x 48" x 7-1/2" on the outside.
PRICE
$2,529.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 26 in |
| Height | 70 in |
| Weight | 140 lbs |
Product Details
| Assembly Required | No |
| Type | Starter Unit |
| Frame Color Family | White |
| Color | White |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WS70-SS48-4S3L |
| Brand | Quantum Storage Systems |