Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3789954

MPN #: WR63-1836CRNC

Quantum® Storage Systems 4 Shelf, Chrome Corner Wire Shelving Unit, 50-1/4"W x 37-7/8"D x 63"H

Product Description
When in need of more storage space, Quantum® Corner Wire Shelving is the answer. This 50-1/4"W x 37-7/8"D x 63"H, 4 Shelf, Chrome Corner Wire Shelving Unit is great for any corner area. It is versatile and durable, it is easy to assemble. Each shelf holds up to 700 lbs., evenly distributed. This versatile storage option will help your rooms stay neat, organized and maximized.

Features:
  • 700 lb. load capacity per shelf
  • Easy assembly with no tools needed
  • Compatible with 18" deep Wire Shelving Add-On Units
  • Shelves easily adjust on 1" centers to your exact needs
  • Ideal storage solution for any commercial, office, warehouse or home application
  • NFS Certified
  • Bright chrome finish


PRICE
$579.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width50-1/4 in
Depth37-7/8 in
Height63 in

Product Details

Assembly RequiredYes
TypeCorner Unit
Shelf TypeFlat Wire
Shelf Capacity700 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberWR63-1836CRNC
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF