Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790211

MPN #: AD86-3672C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 72"W x 36"D x 86"H

Product Description
The AD86-3672C Chrome Wire Shelving Add-On Kit expands the storage capacity of a Chrome Wire Shelving Starter Kit. It consists of two posts, four shelves and eight S-Hooks.

Features:
  • Chrome Finish
  • Configurations include right angle and straight line arrangements
  • Allows for air to circulate
  • Increased product visibility from all sides
  • Minimal dirt build-up
  • Extra shelves and posts can be added to unit (Sold Separately)
  • Can be customized with dividers, inlay mats and more


PRICE
$695.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height86 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD86-3672C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF