Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3789796

MPN #: AD86-1842C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 42"W x 18"D x 86"H

Product Description
The AD86-1842C Chrome Wire Shelving Add-On Kit has been designed to provide the Chrome Wire Shelving Starter Kit with additional shelving space.

Features:
  • Kits fit together via a shared set of posts
  • Configuration options included: straight line, back-to-back and at right angles
  • Additional shelves may be purchased separately
  • Each Add-On Kit comes with two posts, four shelves and eight S-Hooks
  • Units with Add-On Kits cannot be made mobile


PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth18 in
Height86 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD86-1842C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF