Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790005

MPN #: AD74-3048C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 48"W x 30"D x 74"H

Product Description
The AD74-3048C Chrome Wire Shelving Add-On Kit allows for the expansion of a corresponding Chrome Wire Shelving Starter Kit. It comes with four shelves, two posts and eight S-Hooks.

Features:
  • 800 lbs. per shelf
  • Chrome Finish
  • Measures 74" in height
  • Allows for air to flow freely
  • High visibility of stored items
  • Can be installed sideways, back-to-back or at a right angle arrangement
  • Designed to accommodate extra shelves and posts (Sold Separately)
  • Minimal dirt accumulation


PRICE
$435.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height74 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD74-3048C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF