Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790131

MPN #: AD63-1854C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 54"W x 18"D x 63"H

Product Description
The AD63-1854C Chrome Wire Shelving Add-On Kit has been designed specifically to extend the storage capacity of a corresponding Chrome Wire Shelving Starter Kit. A shared set of posts allows the two units to be connected.

Features:
  • Each starter kit comes with two posts, four shelves and eight S-Hooks
  • Can be configured in a straight line, back-to-back or at right angles
  • Extra shelves and posts can be purchased separately
  • Can be customized with optional accessories such as dividers and inlay mats


PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth18 in
Height63 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD63-1854C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF