Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790448

MPN #: WR63-3660C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Starter, 60"W x 36"D x 63"H

Product Description
The WR63-3660C Chrome Wire Shelving Starter Kit can be used alone or together with a Chrome Wire Shelving Add-On Kit to increase storage capacity.

Features:
  • Together with Add-On kit, units can be combined in a right angle, straight line or back-to-back configuration
  • Consists of four posts and four shelves
  • Each shelf has a load capacity of up to 600 lbs.
  • Shelves have all-welded construction and wire trussing for increased strength


PRICE
$599.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height63 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberWR63-3660C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF